Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WBB1246747

MPN #: 662-4521

Fire Hose Hose Cap - 4-1/2 In. NH - Brass

Product Description
Moon American, Fire Hose Hose Cap, 662-4521, 4-1/2" NH, Brass

Brass caps are stocked in sizes 3/4" through 6" with pin lug wrenching feature. Rocker lug caps are available in limited sizes. Caps are supplied complete with gasket and brass chain. Cast brass is standard. Polished brass or chrome plated available in some sizes.

PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Connection Size4-1/2 in

Product Details

Thread TypeNH
MaterialBrass
ColorYellow
Connection StyleFemale
Manufacturers Part Number662-4521
Fitting TypeCaps and Plugs
BrandMoon American