Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Moon American

Model # :WBB1246715

MPN #: 572-0751

Fire Hose Plain Hose Nozzle - 3/4 In. GH - Brass

Product Description
Moon American, Fire Hose Plain Hose Nozzle, 572-0751, 3/4" GH, Brass

For use on fire hose racks and reels and for other industrial applications where shut off valves are not required at the nozzle.

PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Orifice Size1/4 in
Connection Size3/4 in

Product Details

StyleOpen Bore
MaterialBrass
DescriptionPlain Hose Nozzle
ColorYellow
Connection StyleGH
Manufacturers Part Number572-0751
Gallons per Minute18 gal/min
BrandMoon American