Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Moon American

Model # :WBB1246731

MPN #: 572-1511

Fire Hose Plain Hose Nozzle - 1-1/2 In. NPSH - Brass

Product Description
Moon American, Fire Hose Plain Hose Nozzle, 572-1511, 1-1/2" NPSH, Brass

For use on fire hose racks and reels and for other industrial applications where shut off valves are not required at the nozzle.

PRICE
$59.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Orifice Size1/2 in
Connection Size1-1/2 in

Product Details

StyleOpen Bore
MaterialBrass
DescriptionPlain Hose Nozzle
ColorYellow
Connection StyleNPSH
Manufacturers Part Number572-1511
Gallons per Minute73 gal/min
BrandMoon American