SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Fire Hose Shut-Off Nozzle - 1-1/2 In. NPSH - Brass - Stainless Lever

Fire Hose Shut-Off Nozzle - 1-1/2 In. NPSH - Brass - Stainless Lever

Item #: WBB1246712

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $571.00

$95.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Moon American, Fire Hose Fog Nozzle, 517-152, 1-1/2" NH, Lexan

Moon American, Fire Hose Fog Nozzle, 517-152, 1-1/2" NH, Lexan

Moon American, Fire Hose Fog Nozzle, 517-151, 1-1/2" NPSH, Lexan

Moon American, Fire Hose Fog Nozzle, 517-151, 1-1/2" NPSH, Lexan

Fire Hose Plain Hose Nozzle - 3/4 In. GH - Brass

Fire Hose Plain Hose Nozzle - 3/4 In. GH - Brass

Fire Hose Plain Hose Nozzle - 1 In. NH - Brass

Fire Hose Plain Hose Nozzle - 1 In. NH - Brass

Fire Hose Shut-Off Nozzle - 1-1/2 In. NH - Brass - Stainless Lever

Fire Hose Shut-Off Nozzle - 1-1/2 In. NH - Brass - Stainless Lever

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Heavy Duty Hump Fire Hose Rack - 1-1/2 In. Diameter - 200 Ft Capacity - Steel

Heavy Duty Hump Fire Hose Rack - 1-1/2 In. Diameter - 200 Ft Capacity - Steel

Moon American, Fire Hose Shut-Off Nozzle, 526-1512, 1-1/2" NPSH, Brass, Stainless Lever

Solid brass construction available in 1-1/2" and 2-1/2" inlets. Comes complete with ball shut-off. Nozzle tip has a large rubber bumper, and 1/2" orifice.

Weights & Dimensions

  • Orifice Size 1/2 in
  • Connection Size 1-1/2 in

Product Details

  • Gallons per Minute 73 gal/min
  • Brand Moon American
  • Description Shut-Off Nozzle
  • Material Brass
  • Style Open Bore
  • Manufacturers Part Number 526-1512
  • Color Family Yellow
  • Connection Style NPSH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Hose Shut-Off Nozzle - 1-1/2 In. NPSH - Brass - Stainless Lever

Fire Hose Shut-Off Nozzle - 1-1/2 In. NPSH - Brass - Stainless Lever

Item #: WBB1246712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant