Fire Rated Access Door For Walls - 24 x 24
Write a Review
|
Questions & Answers (0)
Product Description
Steel, Fire Rated Access Door for Walls when temperature rise is not an issue. Self Latching, 1 Latch. White Finish. 26"W x 26"H Outside Flange Dimensions. 24-1/8"W x 24-1/8"D x 2-9/16"H Return Flange Dimensions.
PRICE
$335.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 20.3 lbs |
| Overall Frame Height | 26 in |
| Door Width | 24 in |
| Rough Opening | 24-5/8 X 24-5/8 in |
| Opening Width | 24-1/8 in |
| Door Height | 24 in |
| Overall Frame Width | 26 in |
| Opening Height | 2-9/16 in |
| Opening Depth | 24-1/8 in |
Product Details
| Color | White |
| Number of Latches | 1 |
| For Use With | Wall |
| Material | Steel |
| Brand | Acudor |