Fire Rated Access Door For Walls & Ceilings - 22 x 30
Write a Review
|
Questions & Answers (0)
Product Description
Steel, Fire Rated Access Door for Walls & Ceilings. With an insulated door panel, this unit has a UL 90-minute label for walls with a maximum temperature rise of 250 degrees after 30 minutes. This unit is also test up to 3 hours in ceiling applications and carries a Warnock Hersey rating for ceilings. Self Latching, 2 Latches. White Finish. 24"W x 32"H Outside Flange Dimensions. 22-1/8"W x 30-1/8"D x 2-9/16"H Return Flange Dimensions.
PRICE
$475.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 32 lbs |
| Overall Frame Height | 32 in |
| Door Width | 22 in |
| Opening Width | 22-1/8 in |
| Door Height | 30 in |
| Wall/Ceiling Opening | 22-5/8 X 30-5/8 in |
| Overall Frame Width | 24 in |
| Opening Height | 2-9/16 in |
| Opening Depth | 31/8 in |
Product Details
| Color | White |
| Number of Latches | 2 |
| For Use With | Wall & Ceiling |
| Material | Steel |
| Brand | Acudor |