Safety Ladder Extension
Write a Review
|
Questions & Answers (0)
Product Description
SLE-Y provides the safety of being able to get a firm grip while climbing in or out of an area accessed by a mounted ladder. Fully Welded construction. For mounting to roof hatches. Yellow Finish. 8-3/4"W x 8-3/4"H Outside Flange Dimensions. 8-3/4"W x 24"D x 8-3/4"H Return Flange Dimensions.
PRICE
$279.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/4 in |
| Height | 8-3/4 in |
| Weight | 18 lbs |
| Overall Frame Height | 8-3/4 in |
| Opening Width | 8-3/4 in |
| Overall Frame Width | 8-3/4 in |
| Opening Height | 8-3/4 in |
| Opening Depth | 24 in |
Product Details
| Color | Yellow |
| Material | Steel |
| Description | Safety Ladder Extension |
| Manufacturers Part Number | SLE-Y |
| Brand | Acudor |