- Transform empty walls into organized storage
- Maximize storage space for tools and small parts
- Organize and easily access your supplies
- (2) per pack, easy installation with mounting hardware included
- Louvers used to easily hang plastic storage bins
- 24"W x 24"H
- 200 lb. capacity per panel
- Heavy duty 18 gauge steel construction
- Premium powder coat paint finish in White
- Accessory options include: bins (sold separately)
- Ships fully assembled, ready to use
- Made in the U.S.A
Valley Craft® Louvered Wall Panel, 24"W x 24"H, White, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1 in |
| Height | 24 in |
| Weight Capacity | 200 lbs |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Type | Louvered Panel |
| Material | Steel |
| Package Quantity | 2 |
| Color | White |
| Manufacturers Part Number | F85227WW |
| Brand | Valley Craft |