Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Louver

Model # :WBB2304498

MPN #: STR-C-14W-FR

American Louver Fire Rated UL2043 White Cone Diffuser for 14" Duct, STR-C-14W-FR

Product Description
Say hello to a corrosion-resistant alternative to steel and aluminum. All plastic diffusers

Made from engineered polymers, our Stratus Diffusers are designed to outperform and outlast comparable metal diffusers. In fact, this revolutionary new plastic product won't rust, fade or corrode due to its unique properties. Plus, it's a cost-effective option Available in Cone or Plaque, Stratus Plastic Diffusers also features an extra tall neck for easy installation.

All Plastic Diffusers
  • Meets UL 2043 Fire Rating
  • Won't rust, corrode or fade
  • Dishwasher safe
  • Never needs painting
  • Indistinguishable from metal when installed


Available in both Cone and Plaque styles, white and black, Stratus Diffusers are perfect for:
  • Restaurants
  • Hospitals
  • MRI Centers
  • Theaters
  • Food Processing
  • Offices
  • Commercial Buildings
  • Clean Environments


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/4 in
Width5-1/2 in
Weight7 lbs
Nominal Size24 x 24 in
Neck Size14 in

Product Details

Diffuser StyleCone
TypeCeiling Diffuser
ColorWhite
Includes---
MaterialPlastic
Package Quantity1
Manufacturers Part NumberSTR-C-14W-FR
BrandAmerican Louver