Vestil Steel Wall-Mounted 3 Cylinder Bracket, 12" Diameter, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Wall mounted Cylinder bracket, simple design and is easy to install. Simply bolt to wall and then secure cylinder with strap. Edges are protected with rubber guards. For use in non-moving, static environments. Installation hardware is not included. Solid construction offers safe & secure use
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 2-3/8 in |
| Height | 4-1/8 in |
| Weight | 9 lbs |
| Cylinder Size | 12" Dia. |
Product Details
| Assembly Required | No |
| Type | Wall Mount |
| Color | Gray |
| Style | Stationary |
| Capacity | 3 Cylinders |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CB-W-3S |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |