Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :T9FB2361198

MPN #: ZUSANSR-FR-257

Fire Retardant Neoprene Foam Strip with Acrylic Adhesive - 1/8" Thick x 6" Wide x 10 Ft. Long

Product Description
Fire Retardant Neoprene Foam Strip with Acrylic Adhesive - 1/8" Thick x 6" Wide x 10 Ft. Long

Neoprene is the most commonly used foam material due to its good balance of strength, oil, water, and weather resistance. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment. This neoprene is lighter and easier to compress than other Neoprene foams. It is also UL listed for flame retardance.

PRICE
$109.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width6 in
Tensile Strength60 psi
Density10 lbs / cu. ft. lbs/ft³
Thickness1/8 in

Product Details

FirmnessExtra Soft (0 - 4 psi)
Material Temperature Range-70 to 200 F °F
MaterialNeoprene
Manufacturers Part NumberZUSANSR-FR-257
Chemical ResistanceGood
Flame RetardantYes
Adhesive Temperature Range-30 to 230 F °F
ShapeStrip
BrandUSA Sealing
ColorBlack
UV ResistanceGood
FinishSmooth
Package Quantity1
DescriptionFire Retardant Neoprene Foam Strip with Acrylic Adhesive
Backing TypeAcrylic Adhesive
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)3 psi
GradeFire Retardant
Oil ResistanceGood
Cell TypeClosed Cell

Compliance & Certifications

CertificationsASTM D1056 2C1, UL 94 HF-1
Flame SpecificationUL 94 HF-1