Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DAP Products

Model # :WBB2321295

MPN #: 7079818806

DAP® FIRE STOP Fire-Rated Silicone Sealant - 10.1 oz., Limestone Gray - 7079818806 - Pkg Qty 12

Product Description
Single component, neutral cure, gun-grade silicone firestopping sealant classified for sealing fire-rated service penetrations and construction joints in horizontal and vertical fire separations. It is an elastomeric, high performance sealant capable of meeting the joint movement requirements in a fire-rated joint. FIRE STOP meets ASTM 814/UL1479 and ASTM E1966/UL 2079 and is tested for up to a four-hour F-Rating at independent laboratories and is approved for both through penetrations and joint applications.

PRICE
$491.40  Sold in packages of 12 / $40.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10.1 oz.

Product Details

Manufacturers Part Number7079818806
Package Quantity12
DescriptionFIRE STOP Fire-Rated Silicone Sealant
ColorLimestone Gray
BrandDAP Products