Fireking Fireproof 2 Drawer Vertical Safe-In-File Legal 20-13/16"Wx31-9/16"Dx27-3/4"H Ivory White
Write a Review
|
Questions & Answers (0)
Product Description
Fireking Fire Resistant 2 Drawer Vertical File Cabinet Legal Size 31-9/16"Wx20-13/16"Dx27-3/4"H Ivory White
Two-drawer vertical legal-size 31" depth Safe-In-A-File. Top opening has a 2.4 cu. ft. concealed safe w/combo lock. Drawer 2 has one high-security UL listed key lock. Drawer is legal-size and carry a UL Class 350 one-hour fire / impact rated as well as a ETL Verified Mark 1/2 hour fire protection hard drives, CDs, DVDs, flash drives
Two-drawer vertical legal-size 31" depth Safe-In-A-File. Top opening has a 2.4 cu. ft. concealed safe w/combo lock. Drawer 2 has one high-security UL listed key lock. Drawer is legal-size and carry a UL Class 350 one-hour fire / impact rated as well as a ETL Verified Mark 1/2 hour fire protection hard drives, CDs, DVDs, flash drives
PRICE
$4,535.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-13/16 in |
| Depth | 31-9/16 in |
| Height | 27-3/4 in |
| Weight | 461 lbs |
| Inside Diameter Depth | 26 in |
| Min Width | 20-13/16 in |
| Inside Diameter Height | 10-3/8 in |
| Max Depth | 31-9/16 in |
| Max Height | 27-3/4 in |
| Min Depth | 31-9/16 in |
| Min Height | 27-3/4 in |
| Inside Diameter Width | 15-1/4 in |
| Max Width | 20-13/16 in |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Drawers | 2 |
| Material | Steel |
| Manufacturers Part Number | 2-2131-CIWSF |
| Brand | FireKing |
| File Size Type | Legal |
| Color | Ivory |
| Package Quantity | 1 |
| Base Type | Frame |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Fire Rating | Fireproof, Built-In Safe |
| Certifications | UL 350, ETL |