Fireking Fireproof 4 Drawer Vertical File Cabinet Legal 20-13/16"Wx31-9/16"Dx52-3/4"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Fireking Fire Resistant 4 Drawer Vertical File Cabinet Legal Size 31-9/16"Wx20-13/16"Dx52-3/4"H Black
Four-drawer vertical legal-size 31" depth UL Class 350 one-hour fire rated filing cabinet with one key lock on drawer 1 to control drawers 1&2 and key lock on drawer 3 to control drawers 3&4. HIPAA compliance solution - Economy File
Four-drawer vertical legal-size 31" depth UL Class 350 one-hour fire rated filing cabinet with one key lock on drawer 1 to control drawers 1&2 and key lock on drawer 3 to control drawers 3&4. HIPAA compliance solution - Economy File
PRICE
$3,945.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-13/16 in |
| Depth | 31-9/16 in |
| Height | 52-3/4 in |
| Weight | 634 lbs |
| Inside Diameter Depth | 26 in |
| Min Width | 20-13/16 in |
| Inside Diameter Height | 10-3/8 in |
| Max Depth | 31-9/16 in |
| Max Height | 52-3/4 in |
| Min Depth | 31-9/16 in |
| Min Height | 52-3/4 in |
| Inside Diameter Width | 15-1/4 in |
| Max Width | 20-13/16 in |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| Number of Drawers | 4 |
| Material | Steel |
| Manufacturers Part Number | 4P2131-CBL |
| Brand | FireKing |
| File Size Type | Legal |
| Color | Black |
| Package Quantity | 1 |
| Base Type | Frame |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Fire Rating | Fireproof |
| Certifications | UL 350 |