Fireking Fireproof 2 Drawer Vertical File Cabinet - Legal Size 21"W x 31-1/2"D x 28"H - Putty
Write a Review
|
Questions & Answers (0)
Product Description
Ensure the safety of your vital documents. These fireproof file cabinets meet UL impact requirements: Cabinet remains locked and intact without damage to paper contents after enduring 1500°F, a drop from 30'H and heating to 1500°F again. Meets the UL 2000°F Explosion Hazard rating and the Class 350 One Hour Fire rating; protects paper contents without damage for 1 hour when subjected to 1700°F. Cabinet construction is insulated with 100% gypsum reinforced by a 1" x 2" lattice of 14 gauge steel wire welded with aluminum. The construction maintains each drawer as a separate, insulated compartment for maximum protection. Also designed to protect contents from sprinklers and fire hoses.
The construction features 2" thick walls, a full suspension cradle and spring loaded following block to keep contents in place. The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. We're so confident about these fireproof file cabinets that we include a Lifetime Limited Warranty on all operable parts. And if your file cabinet is ever damaged by fire, we offer Free Replacement. Chip and scratch resistant powder coated finish.
The construction features 2" thick walls, a full suspension cradle and spring loaded following block to keep contents in place. The high security key lock's drill-proof and pick-resistant features surpass UL standards by 50%. We're so confident about these fireproof file cabinets that we include a Lifetime Limited Warranty on all operable parts. And if your file cabinet is ever damaged by fire, we offer Free Replacement. Chip and scratch resistant powder coated finish.
PRICE
$2,662.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 31-1/2 in |
| Height | 28 in |
| Min Width | 21 in |
| Inside Diameter Height | 10-3/8 in |
| Max Depth | 31-1/2 in |
| Max Height | 28 in |
| Min Depth | 31-1/2 in |
| Min Height | 28 in |
| Inside Diameter Width | 15-1/4 in |
| Max Width | 21 in |
| Inside Diameter Depth | 26 in |
Product Details
| Lock Type | Keyed Lock, Keyed Differently |
| File Size Type | Legal |
| Color | Putty |
| Number of Drawers | 2 |
| Material | Steel |
| Manufacturers Part Number | 22131C |
| Base Type | Frame |
| Brand | FireKing |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Fire Rating | Fireproof |
| Certifications | "UL 350, ETL" |