Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2262627

MPN #: 2S1822-DDSSF

Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H

Product Description
Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H

Two-drawer vertical letter/legal-size 22" depth Safe-In-A-File. Both safe and file drawer offer fire protection. Top opening has a 1.3 cu. ft. concealed safe with keylock. Drawer 2 files letter or legal size documents and has a UL Class 350 one-hour fire and impact rating and has a ETL Verified Mark 1/2 hour fire protection hard drives, CDs, DVDs, flash drives. The Drawers and body are model of 20 Gauge cold rolled steel, while the safe is made of 16 Gauge cold rolled steel.

Features
  • Both letter and legal sized documents can be filed.
  • High drawer side bodies; no additional hanging folder frames needed
  • One file drawer + one 1.3 cubic foot safe
  • Each drawer is individually protected from fire
  • Field replaceable panels
  • Durable powder coat finish
  • Compact 22", fits in a standard closet
PRICE
$2,057.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth22-1/8 in
Height27-3/4 in
Weight195 lbs
Min Width17-3/4 in
Inside Diameter Height10-3/16 in
Max Depth22-1/8 in
Max Height27-3/4 in
Min Depth22-1/8 in
Min Height27-3/4 in
Inside Diameter Width12-3/16 in
Max Width17-3/4 in
Inside Diameter Depth15-1/8 in

Product Details

Lock TypeKeyed Lock, Keyed Alike
File Size TypeLegal & Letter
ColorGray
Number of Drawers1
MaterialSteel
Manufacturers Part Number2S1822-DDSSF
Base TypeFrame
BrandFireKing

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingFireproof
CertificationsETL