Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FireKing

Model # :WBB2006516

MPN #: CF4436-DAW

FireKing Counter Height Cabinet with 2 Adj Shelves, 36"W x 19-1/4"D x 44"H, Assembled, White

Product Description
When housing sensitive documents, binders, or other valuables, storage safes provide secure protection, tucking away your objects behind locked doors. Fireproof Storage Cabinets protect your documents from theft, fire, and other damage. Double door storage cabinet. UL Class 350 one-hour fire rating and one Medeco UL listed high-security keylock and equipped with 2 adjustable shelves. HIPPA compliance solution.

Features & Benefits:
  • UL 1-Hour Class 350 Fire Rating.
    Products undergo exhaustive testing procedures passing both fire and explosion hazard tests conducted by Underwriters Laboratories, which expose the file to temperatures of 1700 degrees for one hour resulting in the internal temperature not exceeding 350 degrees.
  • Oven-dried Gypsum Insulation.
    FireKing offers an asbestos-free, dry insulation. Unlike wet insulation, dry insulation will maintain protection properties for a lifetime, and completely eliminate corrosion.
  • Environmentally Friendly Finish.
    Electrostatic powder coated finish is applied to all sides including the bottom. The finish is scratch-resistant, providing a lifetime quality appearance.
  • Field-Replaceable Steel Panels.
    In the event that any panel is damaged, it can be easily replaced.
  • Exterior Mounted Handles.
  • High-Security Lock.
    Product is equipped with UL listed high-security Medeco® locks. This lock resists picking and drilling, and keys cannot be duplicated except through FireKing. This means access to your vital records is limited to authorized key holders only.
  • Free Fire Replacement.
    FireKing insulated files are backed by over 60 years of experience in design and building superior, quality fire resistant products. And after a FireKing file performs its job in a fire, we'll replace the file free.
  • Lifetime Limited Warranty.
  • Made in the USA.
FREE SHIPPING DOCK-TO-DOCK WITHIN CONTINENTAL US. White Glove service is available and to call for details.

PRICE
$4,019.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth19-1/4 in
Height44 in
Inside Width31-7/8 in
Inside Depth15 in
Inside Height39-7/8 in
Weight620 lbs

Product Details

Lock TypeKeyed Lock, Keyed Differently
Number of Adjustable Shelves2
Door TypeSolid
MaterialSteel
Number of Shelves2
Construction TypeAssembled
Manufacturers Part NumberCF4436-DAW
BrandFireKing
TypeFire Resistant Cabinet
Shelf Capacity160 lbs
ColorWhite
Handle TypeLever
StyleCounter Height
Capacity11.03 ft³
Number of Doors2
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame

Warranty

WarrantyLifetime Limited

Compliance & Certifications

Fire Rating60 Min. @ 1700°F
CertificationsUL Class 350 One-Hour Fire, HIPPA Compliant