Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Air Louvers

Model # :WBB997991

MPN #: 1900A 1818B

Air Louvers Fire-Rated Door Louver 1900A Adjustable Z-Blade, Self-Attach, 18" X 18", Bronze

Product Description
Adjustable Z-Blade Louver with Fusible Link activated at 165 Degrees F is Ideal for Use in Fire Doors up to 1-1/2 Hour Rating. The Self-Attaching Frame Style is Ideal for Installation in Existing Door Cutouts.

Material: 16 gauge CRS frame and louver blades. Min size 10" x 6", Max 24" x 24".

Construction: Louver: Z-blade louver is riveted to the operating bar and frame at 1" intervals to welded 1-9/16" deep frame. Mechanical Stop holds blades open. Frame: Mitered and welded corners: screws fastened through prepared frame into louver core leaving corridor side of frame free of fasteners.

Operation: Adjustable blades of 16 gauge CRS pivot on cadmium-plated steel rivets. The blades are operated by a manual adjusting lever. A spring loaded fusible link mechanism is incorporated into the design; upon melting of the link, the action bar is actuated, thereby closing and locking all of the blades.

PRICE
$379.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Size24 X 24 in
Fits Door ThicknessFor 1-3/4 Door in
Rough Opening18 x 18 in
Min Size10 X 6 in

Product Details

ColorBronze Powder Coated
Series1900A
Fastener#8 X 3/4" Phillips Flathead
Material16 Gauge CRS Frame & Louver Blades
DescriptionFire-Rated Door Louver
Blade TypeAdjustable Z-Blade
Manufacturers Part Number1900A 1818B
Indoor/OutdoorInterior
BrandAir Louvers

Compliance & Certifications

Fire RatingWHI Fire Door Testing Up to 2-1/2 Hours