Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3161528

MPN #: R9400

REED Carbon Monoxide Meter with Temperature, 4 AA Batteries

Product Description
This carbon monoxide meter is capable of detecting concentrations up to 1000ppm. The R9400 features a backlit LCD display with data hold/max functions and user adjustable alarm limit.

Features:
  • Backlit 4-digit, dual LCD displays CO levels from 0 to 1000ppm and ambient temperature
  • User adjustable alarm limit (audible beep frequency increases as CO level rises)
  • Quick response and high accuracy
  • Data hold and max functions
  • Self test sequence on start-up
  • Low battery indicator and auto shut off
  • Warm-up Time: 60 seconds
  • Response Time: 2x per sec.
  • Auto Shut-off: Yes (after 30 mins, off)
  • Power Supply: 4 AA batteries
  • Battery Life: Approx. 200 hours
  • Operating Temperature: 32 to 122°F (0 to 50°C)
  • Storage Temperature: 14 to 140°F (-10 to 60°C)
  • Operating Humidity Range: 10-90%
Includes:
  • Carbon Monoxide Meter with Temperature
  • Batteries
  • Soft Carrying Case
Applications:
  • Residential and commercial safety
  • Verifying furnaces, cookers, water boilers and gas room heaters


PRICE
$229.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-5/8 in
Depth1-11/16 in
Height7-1/2 in
Weight0.5 lbs

Product Details

DescriptionCarbon Monoxide Meter with Temperature
Manufacturers Part NumberR9400
Operating Temperature32°F - 122°F
BrandREED Instruments

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE