Durham Mfg.® First Aid Box Metal, 9-1/16x2-3/8x6-5/16 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Durable drawn metal cover and body while cover is welded to body using a full piano hinge with a rust resistant hinge pin. Holds 16 standard. prepackaged first aid units. Meets rigid government specifications. Cover opens 90 degrees for use as a shelf and one piece cover gasket is included and keeps moisture out. (2) positive pull-down catches and a convenient carrying handle. Wall mounting hanger with keyhole slots. Interior is open; no partition. Sold without contents. Finished with a durable white powder coat finish. Sold in package quantity.
PRICE
$249.00 Sold in packages of 12 / $20.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-1/16 in |
| Depth | 2-3/8 in |
| Height | 6-5/16 in |
Product Details
| Package Quantity | 12 |
| Description | First Aid Box Metal |
| Color | White |
| Manufacturers Part Number | 506-43-N/P |
| Brand | Durham Mfg. |