Durham Mfg.® First Aid Box Polystyrene, 7-7/16x2-3/4x4-5/8 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Durable High Impact Polystyrene plastic construction and holds 10 standard prepackaged first aid units. Cover gasket is included. Cover has 2 positive nylon catches and is lightweight, sturdy and compact, Weather resistant; will not rust or corrode. Hinges have brass hinge pins. Easy to grip polypropylene combination handle/hanger is attached. Seal pin holes in body and cover. Sold without contents. White finish. Sold in package quantity.
PRICE
$85.20 Sold in packages of 12 / $7.10 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-7/16 in |
| Depth | 2-3/4 in |
| Height | 4-5/8 in |
Product Details
| Package Quantity | 12 |
| Description | First Aid Box Polystyrene |
| Color | White |
| Manufacturers Part Number | B276-43-HIPS |
| Brand | Durham Mfg. |