Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Gardner Bender Ftx-312 Fish Ease™ Fish Stick (12')  - Pkg Qty 2

Gardner Bender Ftx-312 Fish Ease™ Fish Stick (12') - Pkg Qty 2

Item #: WBB530005

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $27.95

$10.00 ea.

Clearance Price: $20.00 / Pkg of 2

Save $1.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Klein Tools® 56415 Fishing Glow Rod Set, 15', Fiberglass, Medium Flex, Bullet Nose & Hook

Klein Tools® 56415 Fishing Glow Rod Set, 15', Fiberglass, Medium Flex, Bullet Nose & Hook

Bryant® Standard White Telephone And Coax Plate, 1-Gang - Pkg Qty 25

Bryant® Standard White Telephone And Coax Plate, 1-Gang - Pkg Qty 25

Eclipse Tools 902-472 Telescopic Pole W/Hook, 18'

Eclipse Tools 902-472 Telescopic Pole W/Hook, 18'

Gardner Bender FTS-65R Upperhand™ Steel Fishtape w/ Rubber Grips, 65' X 1/8" X 060"

Gardner Bender FTS-65R Upperhand™ Steel Fishtape w/ Rubber Grips, 65' X 1/8" X 060"

Greenlee® FTS438-125 Fishtape,Steel-125'

Greenlee® FTS438-125 Fishtape,Steel-125'

Gardner Bender FTS-250R Upperhand Steel Fishtape w/Rubber Grips, 250' X 1/8" X 060"

Gardner Bender FTS-250R Upperhand Steel Fishtape w/Rubber Grips, 250' X 1/8" X 060"

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS

Fluidmaster B1F16 Faucet Supply 3/8 In. Compression X 1/2 In. I.P. Straight X 16 In. - Braided SS

Ridgid® Model No. 101 Close Quarters Tubing Cutter, 1/4" - 1-1/8" Capacity

Ridgid® Model No. 101 Close Quarters Tubing Cutter, 1/4" - 1-1/8" Capacity

Stanley 84-212 2 Piece Basic Plier Set (Long Nose, Slip Joint)

Stanley 84-212 2 Piece Basic Plier Set (Long Nose, Slip Joint)

K-Tool KTI-52007 7" Basic Diagonal Plier

K-Tool KTI-52007 7" Basic Diagonal Plier

Greenlee® 842AH Hand Bender w/ Handle -1"

Greenlee® 842AH Hand Bender w/ Handle -1"

Fish Ease™ Fish Stick (12')

Features

  • 3 durable interlocking fiberglass rods extend up to 12' (4' Sections)
  • 1/4" diameter ensures rigidity when extended
  • 2 different threading tips provided for a variety of applications

Weights & Dimensions

  • Diameter 1/4 in
  • Weight 1 lbs
  • Length 12 yd

Product Details

  • Package Quantity 1
  • Brand Gardner Bender
  • Manufacturers Part Number FTX-312
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gardner Bender Ftx-312 Fish Ease™ Fish Stick (12')  - Pkg Qty 2

Gardner Bender Ftx-312 Fish Ease™ Fish Stick (12') - Pkg Qty 2

Item #: WBB530005

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant