Tennsco® 5-Tier 15 Door Box Locker w/ Legs, 36"W x 12"D x 66"H, Sand, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Tennsco Box Locker BS5-121212-3-SND - Five Tier w/Legs 3 Wide 36 x 12 x 66, Assembled, Sand
These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Efficient five-tier configuration provides necessary storage capabilities without taking up valuable floor space. Rugged padlock hasps and louvers for ventilation.
Click here to see the selections of Unassembled Lockers.
These lockers feature heavy-duty steel construction for long-lasting usage. Rubber bumpers, door stiffeners and locking channels cushioned with rugged polymer materials help to remove irritating sounds. All units have low friction latching mechanisms for smooth opening. Efficient five-tier configuration provides necessary storage capabilities without taking up valuable floor space. Rugged padlock hasps and louvers for ventilation.
Click here to see the selections of Unassembled Lockers.
PRICE
$659.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 66 in |
| Weight | 155 lbs |
Product Details
| Shelf Capacity | 75 lbs |
| Door Handle Type | Lock Hasp |
| Color | Tan |
| Tier Type | Five Tier |
| Configuration | 3 Wide |
| Style | With Legs |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 15 |
| Manufacturers Part Number | BS5-121212-3-SND |
| Brand | Tennsco |
Warranty
| Warranty | 1 yr |