Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879702

MPN #: 5C1027CCW

Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 10" Dia., 27° Pitch

Product Description
Five Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.

Five Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Features an interchangeable hub for increased versatility. RPMs, pitch and blade depth vary.

PRICE
$64.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Depth2-1/4 in
Diameter10 in

Product Details

Pitch Degrees27 °
RPM1140/1550/1625 rpm
Static Pressure 0.3" BHP0.069/0.145/0.164 BHP
MaterialAluminum
Static Pressure 0.0" CFM764/1039/1090 CFM
Number of Blades5
Static Pressure 0.0" BHP0.048/0.121/0.139 BHP
Static Pressure 0.3" CFM456/830/890 CFM
RotationCounterclockwise °
BrandPEMS