Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879393

MPN #: 4F1427CCW

Four Wing Free Air Fan Blade, Interchangeable Hub, Aluminum Blade, CCW, 14" Dia., 27° Pitch

Product Description
Four Wing Free Air Fan Blades are made of aluminum for long lasting durability and strength. Available with a clockwise or counter clockwise rotation. Dimensions and pitch vary. Available in CW and CCW rotations.

PRICE
$63.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Depth3-3/16 in
Diameter14 in

Product Details

Pitch Degrees27 °
RPM1050/1550/1725 rpm
MaterialAluminum
Static Pressure 0.0" CFM1000/1500/1660 CFM
Number of Blades4
Static Pressure 0.0" BHP0.02/0.07/0.09 BHP
RotationCounterclockwise °
BrandPEMS