Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 24" Dia., 33° Pitch
Write a Review
|
Questions & Answers (0)
Product Description
Five Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.
Five Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Features an interchangeable hub for increased versatility. RPMs, pitch and blade depth vary.
Five Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Features an interchangeable hub for increased versatility. RPMs, pitch and blade depth vary.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 24 in |
Product Details
| Pitch Degrees | 33 ° |
| RPM | 825/1075/1140 rpm |
| Static Pressure 0.3" BHP | 0.451/0.952/1.126 BHP |
| Material | Aluminum |
| Static Pressure 0.0" CFM | 5791/7555/7956 CFM |
| Number of Blades | 5 |
| Static Pressure 0.0" BHP | 0.387/0.838/0.984 BHP |
| Static Pressure 0.3" CFM | 2875/6509/7070 CFM |
| Rotation | Counterclockwise ° |
| Brand | PEMS |