Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879490

MPN #: 5C2633CCW

Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CCW, 26" Dia., 33° Pitch

Product Description
Five Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.

Five Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Features an interchangeable hub for increased versatility. RPMs, pitch and blade depth vary.

PRICE
$165.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter26 in

Product Details

Pitch Degrees33 °
RPM850/1000/1140 rpm
Static Pressure 0.3" BHP0.824/1.310/1.896 BHP
MaterialAluminum
Static Pressure 0.0" CFM7700/9060/10330 CFM
Number of Blades5
Static Pressure 0.0" BHP0.710/1.156/1.712 BHP
Static Pressure 0.3" CFM5700/7520/9020 CFM
RotationCounterclockwise °
BrandPEMS