Two Wing Condenser Fan Blade, Interchangeable Hub, Aluminum Blade, 18" Dia., 27 ® Pitch
Write a Review
|
Questions & Answers (0)
Product Description
Two Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.
Two Wing Condenser Fan Blades are made of aluminum for long lasting durability and strength. Available with a clockwise or counter clockwise rotation. Dimensions and pitch vary.
Two Wing Condenser Fan Blades are made of aluminum for long lasting durability and strength. Available with a clockwise or counter clockwise rotation. Dimensions and pitch vary.
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Depth | 4-1/4 in |
| Diameter | 18 in |
Product Details
| Pitch Degrees | 27 ° |
| RPM | 850/1000/1140 rpm |
| Static Pressure 0.3" BHP | 0.09/0.11/0.15 BHP |
| Material | Aluminum |
| Static Pressure 0.0" CFM | 2040/2400/2730 CFM |
| Number of Blades | 2 |
| Static Pressure 0.0" BHP | 0.05/0.08/0.12 BHP |
| Static Pressure 0.3" CFM | 250/870/1500 CFM |
| Rotation | Counterclockwise ° |
| Brand | PEMS |