Safco® Fixed Armrest Kit For Commute Chair, Black, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
This optional arm set is the perfect accessory for our COMMUTE chair collection to help minimize inventory and warehouse space without limiting options.
PRICE
$73.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-3/8 in |
| Depth | 9-5/16 in |
| Height | 11-1/8 in |
Product Details
| Style | Chair Accessory |
| Type | Armrest |
| Material | Polyurethane |
| Package Quantity | 2 |
| Description | Fixed Armrest Set For Commute Chair |
| Color | Black |
| Manufacturers Part Number | 7829BL |
| Accessory Type | Armrest Kit |
| Brand | Safco |