Get ultimate comfort with memory foam. High-density memory cell foam was originally developed by NASA to relieve G-force strain during lift off. Temperature- and pressure-sensitive, it molds to the body's contour, offering optimal comfort. Dissipates pressure while conforming to body contours. Leather-like bottom cover reduces movement on chair.
Memory Foam Seat Rest, 14-1/2"W x 13-1/2"D x 2"H, Black
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 13-1/2 in |
| Height | 2 in |
Product Details
| Style | Chair Accessory |
| Material | Cotton/Polyester/Memory Foam |
| Description | Memory Foam Seat Rest |
| Color | Black |
| Accessory Type | Cushion |
| Brand | Kensington |
Related Products
✓ Made of resin for years of worry-free use and easy to clean ✓ Color-matched to the Sunset Lounge chair frame ✓ Minimal assembly required to attach arms to seating unit Change the look of your Sunset Deep Seating set by adding the optional arms. The armrests are for the Sunset Deep Seating collection. They are designed specifically for the Sunset Lounge Chair. Features: Made of resin for years of worry-free use Colors to match the Sunset Deep Seating Conversational products Assembly required to attach arms to seating unit Made in China Three year warranty ...
A Low Profile Heavy Duty Seat which Features a Operator Presence Switch, Retractable Seat Belt along with Armrests, Headrest available in Black Vinyl. Features: Rugged Steel Construction Ergonomic Cushions Vacuum-Formed Black Vinyl Covers Retractable Seatbelt With Interlock Switch Heavy-Duty Single-Lock Slide Rails Adjustable Angle Backrest Durable Flip-Up Arm Rests Integrated Headrest Low-Profile Mechanical Suspension Document Pouch Built In Operator Presence Switch Slides Can Be Mounted Laterally at 11-1/4", 12-9/16" or 12-15/16" Applications: Commercial Turf, Skid Steers, Material ...
Features: Built with Steel Pan with Trimmed Edge Black molded cushions with a Vinyl Backed Fabric Cover Adjustable arms and Seat Back ( Backward 28 Degrees, Forward 90 Degrees) Suspension with weight & 3 Position Height Adjustment Also comes with Retractable Seat Belt with slides Swivel for Easy Entry/Exit and Operator Positioning 1-3/4", 2-1/2", 3-1/4" Stroke Depending on Suspension Setting Weight Capacity: 110lbs.-286lbs. Applications: Loaders, Backhoes, Construction Equipment, Street Maintenance, Utility Tractors, Combines, Cotton Pickers, Sprayers, Forage Harvest, Hay Cuber, ...
A High Profile Seat with Soft Suspension made of Rugged Steel, comes Vacuum-Formed and Easy-Grip Shoulder Bolsters. It has Standard Retractable Seatbelts, Slides, Dust Cover and Operator Presence switch standard. It comes with a Universal Mounting Bracket. The High-Pro Industrial (390 series) is the perfect seat for many forklift and industrial equipment applications. It can also be ordered without a low profile suspension. Additionally, it comes standard with our universal slot bar system, allowing this seat to fit a wide variety of applications; from forklifts and skid steers, to ...
Features: Fully-Suspended Seat Integrated Suspension for Low-Profile Weight Adjustment Seamless Black Vinyl Arm Rests Slides Accepts Operator Presence Switch Stroke: 1-1/2" Weight Capacity: 110lbs.-286lbs. Bolt Patterns (width x depth): 11-1/4" x 11" Fixed Studs Applications: Commercial Turf/Mower, Professional Turf, Skid Steers, Utility Tractors, Row Crop Tractors, Specialty/Industrial Tractors