Vestil Fixed Height Tripod Hoist Stand, 2000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This portable steel tripod hoist stand provides a convenient and economical lifting support stand. The unit folds for convenient portability and storage. Great for access to confined spaces. Features padded pivots for smooth or spiked feet. The spiked feet are designed to be used in rough terrain. A swivel eye bolt and safety chain are standard. Chain hoist not included.
PRICE
$1,465.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 106-3/4 in |
| Width | 106-3/4 in |
| Height | 115-1/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 172 lbs |
| Usable Opening Height | 106-3/4 ft |
| Working Load Limit | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tripod Hoist Stand |
| Color | Blue |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TRI-SF |
| Brand | Vestil |
Warranty
| Warranty | 90 |
Compliance & Certifications
| Certifications | ANSI Z117.1 |