Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB3229605

MPN #: IBC-TLT-FP

Vestil™ Steel Intermediate Bulk Container Tilt Stand with Fork Pockets, 4400 lb. Capacity

Product Description
An intermediate bulk container tilt station is designed of a sturdy steel construction which, provides a secure tilting of containers for complete draining. Fork pockets are included for simple raising and lowering, as well as, easy access to valve connections. To use simple place the container on the station. When the container is in the secure position, start the draining process. As the fluid flows from the container, the rear of the station will rise up creating an angle for a better release of fluids.

Features:
  • Rising design as weight diminishes
  • Powder coated for baked in added toughness
  • Strong construction for daily use
  • Sleek smooth finish


PRICE
$902.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width41 in
Depth48-7/16 in
Height15-1/4 in
Weight Capacity4400 lbs
Weight231 lbs

Product Details

Assembly RequiredNo
TypeIntermediate Bulk Container Tilt Stand
ColorBlue
Country of OriginUSA
MaterialSteel
Package Quantity1
Manufacturers Part NumberIBC-TLT-FP
BrandVestil

Warranty

Warranty90