Vestil Adjustable Height Tripod Hoist Stand, 2000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This portable steel tripod hoist stand provides a convenient and economical lifting support stand. Independently adjustable legs enable use on uneven surfaces. The unit folds for convenient portability and storage. Great for access to confined spaces with adjustable height legs. Features padded pivots for smooth or spiked feet. The spiked feet are designed to be used in rough terrain. A swivel eye bolt and safety chain are standard. Chain hoist not included. Overall Height Range is 112-3/8 to 173-1/8.
PRICE
$1,829.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 113 in |
| Width | 113 in |
| Height | 173-1/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 227 lbs |
| Usable Opening Height | 113 ft |
| Working Load Limit | 2000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Tripod Hoist Stand |
| Color | Blue |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TRI-SA |
| Brand | Vestil |
Warranty
| Warranty | 90 |
Compliance & Certifications
| Certifications | ANSI Z117.1 |