Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavi Industries

Model # :WBB987044

MPN #: 18/SF/FM/YL/SH

Lavi Industries Warehouse Safety Retractable Belt Barrier, Yellow Case W/18' Black/Yellow Belt

Product Description
The FixedMount™ Retractable Belt Barrier gives you all the benefits of a stanchion-and-belt system without taking up valuable floor real estate. It quickly attaches to warehouse uprights via a wing bolt on its back plate which allows an easy permanent attachment. It is identical in all other aspects to the QuickMount™. The self-attaching "S" hook belt end makes frequent closing of warehouse aisles quick and easy. Eighteen-foot-long retractable belt barrier. S-Hook belt end. Ideal for temporarily closing or blocking access to warehouse aisles, corridors, and large door openings.

PRICE
$149.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
$149.95
Buy 5+ units
$139.95Save $10.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4-1/2 in
Weight5 lbs
Belt Width2 in
Belt Length18 ft

Product Details

Assembly RequiredNo
Belt MessageNo Message
TypeWarehouse Retractable Belt Barrier
SeriesFixedMount™
Hardware IncludedYes
Belt MaterialPolyester
Belt Color FamilyBlack/Yellow
Number of Belts1
Mounting MethodFixed Mount
Housing Color FamilyYellow
Manufacturers Part Number18/SF/FM/YL/SH
Housing MaterialAluminum
Indoor/OutdoorIndoor
AttachmentWire Clip
BrandLavi Industries

Warranty

Warranty3 yr