Post-it® Flags Small Page Flags in Dispensers, Assorted Primary, 35/Color, 4 Dispensers/PK
Write a Review
|
Questions & Answers (0)
Product Description
Post-it® Flags in assorted colors are perfect for marking important information in documents for future reference. They stay put until you decide to remove them. The low profile dispenser keeps flags close when you are on the go.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Height | 1-3/4 in |
Product Details
| Style | Flags and Tags |
| Package Quantity | 35 Flags/Dispenser, 4 Dispensers/Pack |
| Description | Tape Flags |
| Color | Assorted |
| Manufacturers Part Number | MMM6834 |
| Adhesive | Standard |
| Paper Type | Post It/Sticky Note |
| Brand | 3M Post-it |