Sturdy, self-adhesive repositionable tabs that make indexing, marking, referencing and separating documents quick and easy. Writable on both sides of the tab, and the adhesive body is clear so you can see text underneath. Durable enough to turn pages like a divider, and they stick securely but remove cleanly with no residue. Ideal to use for organizing and marking key information in notebooks, files, books, planners and more. Perfect for home, office and school.
Avery® Ultra Tabs Repositionable Tabs, Margin Tabs: 2.5" x 1", Assorted Neon Colors, 24/PK
|
Questions & Answers (0)
Product Description
PRICE
$6.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 1 in |
Product Details
| Style | Flags and Tags |
| Package Quantity | 24 Tabs/Pack |
| Description | Repositionable Tabs |
| Color | Assorted |
| Manufacturers Part Number | 74767 |
| Adhesive | Standard |
| Paper Type | Post It/Sticky Note |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |