Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Safety Apparel

Model # :WBB2307828

MPN #: H01NYBN

National Safety Apparel® Flame Resistant Beard Net, OSFM, Gray, H01NYBN

Product Description
Features:
  • Arc Rating: 2.9 cal/cm2
  • Fabric/Material: DuPont™ Nomex® Knit
  • Soft and breathable FR fabric
  • Designed for comfort and flexibility
  • Elastic fit for comfort
  • FR fabric will not melt, drip, or ignite
  • Full coverage
  • Made from Dupont™ Nomex® allowing for multiple wears
  • Made in the USA

Compliance:
  • Arc Rating: 2.9 cal/cm2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$92.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size Fits Most
Fabric Weight1.75 oz.

Product Details

Arc Rating2.9 cal/cm²
TypeBeard Net
ColorGray
SeriesNational Safety Apparel®
StyleFR Lab & Food Processing Apparel
MaterialNomex® Knit
DescriptionFlame Resistant Beard Net
GenderMen's
Package Quantity1
Manufacturers Part NumberH01NYBN
Hazard Risk Category (HRC)1
Flame RetardantYes
BrandNational Safety Apparel

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462