Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DRIFIRE

Model # :WBB2307800

MPN #: H01FWCAP

DRIFIRE® Flame Resistant Grid Fleece Cap, OSFM, BLACK, H01FWCAP

Product Description
For added warmth and FR protection, the flame resistant grid fleece cap offers a lightweight breathable option to keep you comfortable on and off the job site. With flat lock seams for maximum comfort, four-way stretch and high performance moisture wicking technology this cap will be your go-to as the weather transitions through the cooler months.

Features:
  • Arc Rating: 9.4 cal/cm2
  • CAT 2
  • Fabric/Material: 9.6 oz. FR POLARTEC® POWER GRID™ Fleece
  • Four-way stretch for ultimate comfort and flexibility
  • Grid fabric technology allows superior breathability
  • High performance moisture wicking
  • Warmth without the weight
  • Flat lock seams for maximum comfort
  • Made in the USA

Compliance:
  • Arc Rating: 9.4 cal/cm2
  • CAT 2
  • NFPA 70E
  • NFPA 2112
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269


PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size
Fabric Weight9.6 oz.

Product Details

Arc Rating9.4 cal/cm²
TypeBeanie
ColorBlack
SeriesDRIFIRE®
StyleFR Outerwear Accessories
MaterialFr Polartec Power Grid Fleece
DescriptionGrid Fleece Cap
GenderUnisex
Package Quantity1
Manufacturers Part NumberH01FWCAP
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandDRIFIRE

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462