Small Hairnets Dispenser, Wall Mountable, 4"L x 3-1/2"W x 5-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
Small hairnet dispenser that is 19 times stronger than regular acrylic. Holds 1 gross (144 pieces).
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3-1/2 in |
| Height | 5-1/2 in |
| Size | 4"L x 3-1/2"W x 5-1/2"H |
Product Details
| Type | Accessory |
| Material | High Impact PETG |
| Package Quantity | 1 |
| Description | Small Hairnets Dispenser |
| Color | Clear |
| Manufacturers Part Number | DISP-SM269 |
| Brand | Keystone |