Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3168080

MPN #: ZFJ209-34X32

Oberon™ Flame Resistant Safety Cargo Pant, 34" Waist x 32"L Inseam, Navy

Product Description
FR/Arc-rated work pants that give you a professional appearance while remaining functional. Features include a roomy fit for all-day comfort and multiple pockets to keep what you need close at hand. A superior blend of cotton and high-tenacity nylon provides a smooth feel while the flame-resistant material provides unsurpassed protective performance.

Features:
  • Meets Arc Flash PPE Category 2 Standards with an arc rating of 10 cal/cm²
  • Sewn with inherently flame-resistant thread for maximum safety and peace of mind
  • Relaxed fit through the waist, hip, and thigh for all-day working comfort
  • Features 2 front, 2 back, and 2 cargo pockets with flaps for secure and convenient storage
  • Double-stitched premium StarTech™ reflective tape provide maximum visibility and added safety


PRICE
$69.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size34x32

Product Details

TypeCargo Pants
Material88% Cotton, 12% Hi-Tenacity Nylon
Package Quantity1
GenderMen's
DescriptionFlame Resistant Safety Cargo Pant
ColorBlue
Manufacturers Part NumberZFJ209-34X32
Primary UseFire Protection
BrandOberon