Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oberon

Model # :WBB3168228

MPN #: ZFE109-L

Oberon™ Flame Resistant Safety Coveralls, L, Navy

Product Description
Lightweight premium coveralls that provide maximum protection without the added bulk. Designed with comfort and convenience in mind, features include an elastic waist and a deep-pleated action back to provide exceptional range of motion and 7 pockets to keep your tools and personal effects close at hand.

Features:
  • Made from a superior blend of flame-resistant cotton and high-tenacity nylon to deliver increased comfort, durability, and protective performance
  • Meets Arc Flash PPE Category 2 Standards with an arc rating of 10 cal/cm². Please refer to NFPA 70E or CSA Z462 Standards for specific selection requirements
  • Sewn with inherently flame-resistant thread for maximum safety and peace of mind
  • Dedicated radiophone clip strap keeps communication devices always within reach
  • Made with a 2-way zipper for added versatility and convenience
  • Adjustable wrists and ankles deliver a near custom fit
  • Ideal apparel when working around hot, flammable, or high voltage machines and equipment
  • Standards - NFPA 70E-2024, CSA Z462-2024, ASTM F1506-20A, ASTM F1959, ANSI/ISEA 107-2020 Class 3 Type P and R
  • Fabric Composition: 88% FR Cotton/12% Nylon Blend
  • Made in China


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
Fabric Weight7.5 oz.
Inseam Length33"

Product Details

TypeCoverall
Reflective TapeNo
ColorBlue
Number of Pockets7
WristsAdjustable
AnklesElastic
StyleCollared Coverall
Closure Type2-Way Zipper
High VisibilityNo
Material88% FR Cotton, 12% Nylon
DescriptionMen's Flame Resistant Safety Coveralls
Package Quantity1
GenderMen's
BootsNo
Manufacturers Part NumberZFE109-L
Primary UseFire Protection
Number of Outside Pockets7
HoodNo
BrandOberon

Compliance & Certifications

CertificationsNFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI/ISEA 107, Class 3 Type P and R