Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2336877

MPN #: 1022UCS-50

Durham Mfg.® Flammable Under Counter Cabinet, 22 Gallon Self Close Door, 35"W x 22"D x 35"H

Product Description
Durham Flammable Under Counter Cabinet 22 Gallon Self Close Door - 35"W x 22"D x 35"H

Features:
  • Sturdy all welded, double wall steel construction
  • Choice of manual or self closing doors
  • 2' wide louvers support shelves, adjustable on 4' centers
  • 2' Deep leak proof base
  • Safely contains hazardous chemicals reducing the risk of fire
  • Units come fully assembled and ready for use
  • Electrical ground on bottom right hand side to aid in the elimination of an electrostatic discharge
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Safety Yellow, powder coat finish
  • FM Approved and In full compliance with OSHA and NFPA 30 standards when used properly
PRICE
$1,505.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth22 in
Height35 in
Weight231 lbs
Gauge16 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike + Padlock Hasp
Number of Adjustable Shelves1
Door TypeSelf Close
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number1022UCS-50
BrandDurham Mfg.
TypeFlammable Materials Cabinet
ColorYellow
Handle TypeRecessed
StyleCompact
Capacity22 gal
Number of Doors2
Number of Compartments2
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM, NFPA, OSHA