- Constructed of 1" multi-ply exterior-grade plywood
- Wood construction thermally insulates cabinet contents from fire
- Under The Counter cabinets for under laboratory casework or as a stand alone unit
- Bright yellow finish for immediate identification
- Cabinet floor constructed as a liquid tight trough meeting OSHA requirements for secondary containment
- Cabinet supplied with two (2) internal metal locks with two keys each
- Cabinet supplied with toe-space 1-3/4"D x 2-1/2"H
- Cabinets designed to support standard laboratory fume hoods (work surface not included)
- All cabinets constructed to meet or exceed all applicable NFPA and OSHA standards
- Self-closing door models are constructed to meet or exceed all applicable Uniform Fire Code standards
- SciMatCo has found the following states to require self-closing doors for Flammables cabinets per the UFC (Uniform Fire Code): AK, AZ, CA, CO, HI, ID, MT, NV, NM, OR, UT, WA, WY.
- Prior to placing your order, please check if your local municipality follows the UFC (Uniform Fire Code) and order any cabinet for Flammables storage with self-closing doors if required.
52 Gallon, Under-the-Counter Flammable Cabinet, Self-Closing, Plywood, 47"W x 22"D x 35-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
SciMatCo 52 Gallon, Under-the-Counter Flammable Cabinet, Self-Closing, 47"W x 22"D x 35-1/2"H
PRICE
$2,455.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 47 in |
| Depth | 22 in |
| Height | 35-1/2 in |
| Weight | 210 lbs |
Product Details
| Lock Type | Keyed Lock |
| Type | Flammable Materials Cabinet |
| Number of Adjustable Shelves | 1 |
| Color | Yellow |
| Door Type | Self Close |
| Handle Type | Turn |
| Style | Undercounter |
| Capacity | (54) 1 Gallon Cans |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 1 |
| Package Quantity | 1 |
| Manufacturers Part Number | SC1847 |
| Number of Fixed Shelves | 1 |
| Base Type | Frame |
| Brand | SciMatCo |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | OSHA, UFC |