Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2336879

MPN #: 1012MA-50

Durham Mfg.® Aerosol Can Flammable Cabinet 24 Gallon Manual Close Door, 23"W x 18"D x 35"H

Product Description
Durham Aerosol Can Flammable Cabinet 24 Gallon Manual close Door - 23"W x 18"D x 35"H

Features:
  • Sturdy all welded, double wall steel construction
  • Choice of manual or self closing doors
  • 2' wide louvers support shelves, adjustable on 4' centers
  • 2' Deep leak proof base
  • 2 Sliding Shelfs
  • Safely contains hazardous chemicals reducing the risk of fire
  • Units come fully assembled and ready for use
  • Electrical ground on bottom right hand side to aid in the elimination of an electrostatic discharge
  • Improved security with recessed lockable paddle latch and 3 point locking system
  • Bunged air vents on each side of the cabinet allows for ventilation
  • Safety Yellow, powder coat finish
  • FM Approved and In full compliance with OSHA and NFPA 30 standards when used properly
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$729.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
729.00
Buy 6 units - 10 units
699.00Save $30.00 (4%)
Buy 11+ units
665.00Save $64.00 (9%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth18 in
Height35 in
Weight159 lbs
Gauge16 ga
Drawer Weight Capacity24 Aerosol Cans lbs

Product Details

Lock TypeKeyed Lock, Keyed Alike + Padlock Hasp
Number of Adjustable Shelves0
Door TypeManual Close
MaterialSteel
Number of Shelves2
Construction TypeAll-Welded
Manufacturers Part Number1012MA-50
BrandDurham Mfg.
TypeFlammable Materials Cabinet
ColorYellow
Handle TypeRecessed
StyleCompact
Capacity24 gal
Number of Doors1
Package Quantity1
Number of Compartments3
Drawer Quantity (Drawer Height)(2) 3-1/6
Number of Fixed Shelves3
Base TypeFrame

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM, NFPA, OSHA