Justrite® Drum Cabinet 115 Gal. Capacity Vertical Manual Close Flammable W/ Drum Rollers
Write a Review
|
Questions & Answers (0)
Product Description
Justrite® Double-Duty Safety Cabinets
Manual Close Doors
Justrite® Double Duty Safety Cabinet combines vertical drum and safety container storage into a partitioned safety cabinet. This flammable storage cabinet is made with durable all welded, double-walled 18 gauge steel. Both compartments include independent 3-point self-latching, locking doors with Sure-Grip® EX recessed padlockable handles and full-length piano hinges. Features 1-1/2" insulating air space, 2" flame arrestor vents and 2" leak proof doorsill. Total 115 gallon capacity. Three 350 lb. capacity SpillSlope galvanized steel shelves adjust at 3" increments. Shelves direct accidental spills to back and bottom of leak proof sump. Self-leveling feet. Vertical drum compartment has large floor rollers to permit 30 or 55 gallon drum easy removal. Safety storage compartment has a capacity of 60 gallons. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. Meets OSHA 1910.106 and NFPA code 30. 10 Year Limited Warranty.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
Manual Close Doors
Justrite® Double Duty Safety Cabinet combines vertical drum and safety container storage into a partitioned safety cabinet. This flammable storage cabinet is made with durable all welded, double-walled 18 gauge steel. Both compartments include independent 3-point self-latching, locking doors with Sure-Grip® EX recessed padlockable handles and full-length piano hinges. Features 1-1/2" insulating air space, 2" flame arrestor vents and 2" leak proof doorsill. Total 115 gallon capacity. Three 350 lb. capacity SpillSlope galvanized steel shelves adjust at 3" increments. Shelves direct accidental spills to back and bottom of leak proof sump. Self-leveling feet. Vertical drum compartment has large floor rollers to permit 30 or 55 gallon drum easy removal. Safety storage compartment has a capacity of 60 gallons. Durable powder coat finish with Haz-Alert trilingual reflective warning label provides high visibility. Meets OSHA 1910.106 and NFPA code 30. 10 Year Limited Warranty.
Some state and municipalities may require self-closing doors on flammable safety cabinets. This cabinet has manual closing doors, please review your local ordinances prior to purchasing.
PRICE
$5,408.21
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 59 in |
| Depth | 34 in |
| Height | 65 in |
| Gauge | 18 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Flammable Materials Cabinet |
| Number of Adjustable Shelves | 3 |
| Color | Yellow |
| Door Type | Manual Close |
| Style | Vertical |
| Capacity | (2) 55 Gallon Drums |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | Assembled |
| Manufacturers Part Number | 899260 |
| Number of Fixed Shelves | 2 |
| Base Type | Leveling Feet |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | NFPA 30, OSHA |