Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Justrite

Model # :WBB3178065

MPN #: 231703

Justrite® Lithium-Ion Battery Charging Cabinet For 8 Receptacles, 4kWh TECR Capacity, Gray

Product Description
Introducing Justrite®'s lithium-ion battery charging and storage cabinet, fortified with ChargeGuard™ for ultimate protection. This state-of-the-art cabinet features multiple layers of advanced shielding, specifically designed to reduce the risks of battery fires and thermal runaway.

This patent-pending design for our lithium-ion battery cabinet offers the highest level of protection. With eight receptacles, it allows for simultaneous charging of multiple batteries up to a maximum of 4kWh, providing a reliable and efficient solution. The lightweight, benchtop design allows users to conveniently relocate the cabinet with minimal effort, while lockable doors help control access to lithium-ion batteries while preventing opportunities for theft. Heat-reactive label changes colors when external temperatures reach 120° Fahrenheit.

Rest assured that your people, property, and the environment are safeguarded when using Justrite®'s family of products. Trust Justrite®'s lithium-ion cabinet as a secure and comprehensive solution for combatting lithium-ion battery fires.

Battery Storage Cabinet Construction
The Justrite® battery cabinet is expertly crafted from sturdy 18-gauge (1 mm) steel, ensuring durability and security. Its exterior dimensions measure 24-in H x 43-in W x 18-in D. The design includes double-walled sides, top, and bottom, with a 1-1/2-inch (3.8 cm) air gap between the walls. The two manual-close doors feature baffled vents with a unique flame arrester pattern, supported by continuous piano hinges. The cabinet also includes a grounding attachment, leveling feet, and a three-point stainless steel bullet latching system, ensuring a secure and reliable door closure while enhancing resistance to heat and corrosion. The flush-mounted door handle comes with a key lock for added security.

Inside the cabinet, you'll find a fixed shelf with a safe load capacity of 65 lbs. One Axial fan helps to regulate temperature and features sliding doors that close and obstruct the fan opening if the internal temperature exceeds 135° Fahrenheit. Additionally, the cabinet is equipped with an 8-receptacle power strip, providing you with a controlled space for charging your lithium-ion batteries.

Required Utilities: This product is intended to be plugged into a dedicated 120VAC/60Hz GFCI supply using a minimum14 gauge cord. (Supply cord not included with cabinet)

PRICE
$3,365.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height24 in
Weight Capacity65 lbs
Weight157 lbs

Product Details

Lock TypeKeyed Lock
TypeCharging Station
ColorGray
Top Color FamilyGray
Mounting LocationTable
Voltage120 V
MaterialSteel
Construction TypeAssembled
DescriptionLithium-Ion Battery Charging Cabinet
Package Quantity1
Max Device Capacity8
Manufacturers Part Number231703
FunctionCharge/Secure
Number of Outlets8
Base TypeFrame
Device CompatibilityLithium-Ion Batteries
BrandJustrite

Warranty

Warranty10 yr