Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB237292

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 90 Gallon, 43"W x 34"D x 65"H

Product Description
✓ Yellow powder-coated finish & radius edges provide additional safety
✓ 350 lb. capacity shelves adjust easily on 2-1/2" centers
✓ Flush door handle prevents employees from catching or banging into cabinet

Provide additional fire protection in your workspace with the Global Industrial™ Flammable Cabinet with Manual Close Doors. Featuring an all-welded construction for long-lasting durability, this 18-gauge steel cabinet with 14-gauge steel doors has three shelves, two of which are adjustable, to safely store up to 90-gallons of flammable liquids. The double-walled design allows for 1-1/2" of insulating air space, while the dual 2" air vents connect to exhaust systems to maintain safe temperatures. This unit is equipped with 4" hinges with sturdy brass pins and a spill-proof sill for convenient spill management. Limited 12-Year Warranty.

  • Meets NFPA Flammable Liquid Code #30
  • OSHA compliant & FM-approved
  • Includes a highly visible trilingual warning label, a built-in grounding connector, & leveling feet
  • Cabinet doors will only latch when they are manually closed
  • Some states and municipalities may require self-closing doors on flammable safety cabinets; please review your local ordinances prior to purchasing
  • PRICE
    $1,459.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width43 in
    Depth34 in
    Height65 in
    Gauge14 ga

    Product Details

    Lock TypeKeyed Lock, Keyed Alike
    Number of Adjustable Shelves2
    Door TypeManual Close
    Number of Shelves2
    MaterialSteel
    Construction TypeAll-Welded
    Manufacturers Part Number237292
    BrandGlobal Industrial
    TypeFlammable Materials Cabinet
    Shelf Capacity350 lbs
    ColorYellow
    Handle TypeRecessed
    StyleStandard
    Capacity90 gal
    Number of Doors2
    Number of Compartments3
    Number of Fixed Shelves1
    Base TypeLeveling Feet
    EAG Legacy260808

    Warranty

    Warranty10 yr

    Compliance & Certifications

    CertificationsFM, OSHA