Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB436953

Global Industrial™ Large Narcotics Cabinet, Double Door/Double Lock, 18"W x 10"D x 30"H, Beige

Product Description
Global Industrial™ Large Narcotics Cabinet, Double Door/Double Lock, 18"W x 10"D x 30"H, Beige

Large narcotics cabinet from Global Industrial™ organizes, secures, and helps protect medications from abuse, misuse, and theft. Ideal for use in doctor's offices, patient rooms, hospitals, laboratories and more.

Features:
  • Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish
  • Durable beige powder coated steel finish
  • Full-length piano hinged door with double heavy gauge cam lock to ensure content security
  • Locks are keyed separately with two keys per lock included
  • Two adjustable and removable steel shelves
  • Pre-drilled mounting holes in the back with mounting hardware included
  • Measures 18"W x 10"D x 30"H
  • Also available in small and medium sizes, check model # 436952 and 436951
  • Ships fully assembled for quick and easy installation


PRICE
$659.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
659.00
Buy 6 units - 10 units
629.00Save $30.00 (5%)
Buy 11+ units
609.00Save $50.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth10 in
Height30 in
Weight35 lbs

Product Details

Lock TypeDouble Keyed Lock
TypeNarcotics Cabinet
Number of Adjustable Shelves2
ColorBeige
Door TypeSolid
StyleLarge
Number of Doors2
FinishPowder Coated
Number of Shelves2
MaterialSteel
Construction TypeAssembled
DescriptionLarge Double Door Narcotics Cabinet
Package Quantity1
Manufacturers Part Number436953
Number of Fixed Shelves1
Base TypeWall Mount
BrandGlobal Industrial

Warranty

Warranty1 yr