Global Industrial
Model # :WB237285
Global Industrial Flammable Cabinet, Self Close Double Door, 30 Gallon, 43"Wx18"Dx44"H
|
Questions & Answers (0)
Product Description
Flammable Cabinet - 30 Gallon - Self Close Double Door - 43"W x 18"D x 44"H
Flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors. offers additional fire protection. The double-walled design of these Flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers. Doors are equipped with two 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when doors are closed without handle rotation. This Self Close Double Door. model automatically closes only when fusible link melts at 165° F. This self close model also features self-indexing doors that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 12 Year Limited Warranty. Made in USA
Flammable cabinets meet or exceed the NFPA Flammable Liquid Code #30 and the OSHA standard 1910.106 for storage of class I, II and III liquids. FM approved. All-welded construction provides additional strength and 18 gauge cabinet with 14 gauge doors. offers additional fire protection. The double-walled design of these Flammable cabinets allows 1-1/2" insulating air space and dual 2" air vents that connect to exhaust system to maintain safe temperatures. Built-in grounding connector and leveling feet. 350 lb. capacity shelves adjust easily on 2-1/2" centers. Doors are equipped with two 4" hinges with sturdy brass pins and feature a spill-proof sill, a flush paddle handle with 3 point latching and a highly visible trilingual warning. Latching engages when doors are closed without handle rotation. This Self Close Double Door. model automatically closes only when fusible link melts at 165° F. This self close model also features self-indexing doors that close in sequence to ensure tight closure and a recessed self-close mechanism that allows access to top shelf. Flush door handle prevents passersby from catching or banging. Flammable cabinets are finished with yellow powder coat and feature radius edges for safety. 12 Year Limited Warranty. Made in USA
PRICE
$955.00
1
1
Available on or around 11/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 44 in |
| Gauge | 18 ga |
Product Details
| Assembly Required | No |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Number of Adjustable Shelves | 1 |
| Color | Yellow |
| Door Type | Self Close |
| Country of Origin | U.S.A. |
| Capacity | 30 gal |
| Number of Doors | 2 |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 2 |
| Manufacturers Part Number | 237285 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| EAG Legacy | 784177 |
| Brand | Global Industrial |
Warranty
| Warranty | 12 yr |