Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eagle Mfg

Model # :WBB3776403

MPN #: 1962X

Eagle® Flammable Liquid Cabinet, Manual Close, 60 Gallon Capacity, 34"W x 34"D x 65"H, Yellow

Product Description
60 Gallon, manual close, Flammable Liquid Safety Cabinet is constructed of 18-gauge (1 mm) steel. The sides, top, bottom, and doors are double-walled with a 1-1/2 in (3.8 cm) air space between walls. Includes two vents, each have 2 in (5.1 cm) threaded fittings and a fire baffle and cap. Cabinets have a Lead-free, high gloss powder coat finish with red trilingual warning, plus grounding attachment, 3-point latch system, and 2-in (5.1 cm) raised, leakproof door sill. Each shelf is adjustable on 3 in (7.6 cm) centers, supported by 4 brackets, with a 350 lbs (159 kg) safe allowable load. Cabinets are FM-Approved and meet NFPA Code 30 and OSHA requirements.

Features:
  • Continuous piano hinges
  • Ground connection
  • Four adjustable galvanized leveling legs
  • Patented adjustable galvanized steel shelves direct spills to back and bottom of leakproof sump and hold 350 lbs. Uniform Distributed Load (UDL)
  • Internal and external welded construction
  • Flush mounted door handle with key lock
  • Three-point stainless steel bullet latching system
  • Door closings: Manual Close (180° opening)


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Depth34 in
Height65 in
Weight363 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock
TypeFlammable Storage Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves2
ColorYellow
Door TypeManual Close
Capacity60 gal
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Package Quantity1
Manufacturers Part Number1962X
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandEagle Mfg

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsOSHA, NFPA 30, IFC, FM